LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

TIGHT ACCESS TWEEZERS 14"

714.600 - UNSPSC 27112105
0714600140961 1
TIGHT ACCESS TWEEZERS 14" TIGHT ACCESS TWEEZERS 14"
TIGHT ACCESS TWEEZERS 14"

Delivery

In stock delivery from our warehouses.

Go where no tool has gone before with the Tight Access Tweezers

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:00 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:00 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 14 in
EAN 4068362843549

Features

Surpassing the reach of the industry’s longest available needle nose pliers, these tweezers have a slim, low-profile design that allows it to fit into tight areas that other pliers cannot. Unlike traditional pliers it provides a secure grip due to its ability to flex as pressure is applied, ensuring a strong grasp on the object being retrieved. Featuring interlocking teeth with a stainless steel body, this tool is ideal for grabbing a variety of objects including wires, hoses, gaskets, o-rings, fuses, hardware, and more
Precise interlocking jaws for a strong grip
Slim profile design for tight access areas
Extended length for greater versatility
Surgical-grade stainless steel construction

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like